Shop CGS TOOL
See all product information
Create Account
4Fl 30 Deg Profile Ball End W/ Reduced Neck 3/8"Dia 5/8"Loc W/ 1-5/8" Reach 4"Oal W/Altin
- Mfr # 8007-ALTiN
- Zoro # G906915429
product price:Â
$
93.85
/ea
Key Features
Length of Cut
5/8
Shank Diameter
3/8
Overall Length
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8007-ALTiN
- Zoro #
- G906915429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 5/8
- Shank Diameter
- 3/8
- Overall Length
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.