4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.015 Rad

  • Mfr # CR143-5000.015

  • Zoro # G706915483


product price: $73.69
/ea

Key Features

Corner Radius
0.015
Overall Length
3
Shank Diameter
1/2
Length of Cut
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR143-5000.015
Zoro #
G706915483
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015
Overall Length
3
Shank Diameter
1/2
Length of Cut
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.