Ferocious 2Fl 55 Deg Cr 1/4" Dia 3/4" Loc 2-1/2" Oal W/.030 Cr

  • Mfr # CR2006.030

  • Zoro # G506915461


product price:  $33.45
/ea

Key Features

Corner Radius
0.03
Length of Cut
3/4
Shank Diameter
1/4
Overall Length
2-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2006.030
Zoro #
G506915461
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03
Length of Cut
3/4
Shank Diameter
1/4
Overall Length
2-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.