5Fl 45 Deg End Mill 1/2"Dia 3-1/8"Loc 6"Oal W/Altin
Mfr # 45034-ALTiN
Zoro # G306910789
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Milling Diameter
1/2
Overall Length
6
End Mill Style
Square End
Finish
ALTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45034-ALTiN
Zoro #
G306910789
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/2
Overall Length
6
Length of Cut
3-1/8
Shank Dia.
1/2
Details
Material
Carbide
End Mill Style
Square End
Finish
ALTiN
Helix Angle
45
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.