Zoro Homepage

5Fl 45 Deg End Mill 3/4"Dia 4"Loc 6"Oal

  • Mfr # 45044

  • Zoro # G706910938


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Overall Length
6
End Mill Style
Square End
Length of Cut
4
Shank Dia.
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45044
Zoro #
G706910938
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4
Overall Length
6
Length of Cut
4
Shank Dia.
3/4

Details

Material
Carbide
End Mill Style
Square End
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
Helix Angle
45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.