Shop CGS TOOL
See all product information
Create Account
CGS Beast Series Roughing End Mills
- Mfr # CR1018
- Zoro # G306915517
product price:Â
$
83.55
/ea
Key Features
Material
Carbide
Overall Length
3 in
Milling Diameter
0.5 in
Number of Flutes
4
End Mill Style
Corner Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1018
- Zoro #
- G306915517
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbide
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- Uncoated or Bright
- End Mill Cutting Type
- Center Cutting
Dimensions
- Overall Length
- 3 in
- Milling Diameter
- 0.5 in
- Length of Cut
- 1 in
- Shank Diameter
- 1/2
- Radius
- 0.03
Description
CR1018: THE BEAST ROUGHING END MILL 4FL 1/2"DIA 1"LOC 3"OAL w/.030" RADIUS
- Solid Carbide End mill
- Variable Helix
- Bright Uncoated
- Corner Radius End Mill
- Chip Breaker Cutting Edge
- Roughing End Mill
- 4 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.