Ferocious 2Fl 55 Deg 1/2"Dia 1"Loc 3"Oal W/.030 Rad W/Zrn Coating
Mfr # CR2030.030-S
Zoro # G906916488
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3
Length of Cut
1
Radius
0.03
Shank Diameter
1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR2030.030-S
Zoro #
G906916488
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3
Length of Cut
1
Radius
0.03
Shank Diameter
1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.