Ferocious 2Fl 55 Deg 1/8"Dia 1/2"Loc 1-1/2"Oal W/.015 Rad &Zrn Coating

  • Mfr # CR2001.015-S

  • Zoro # G706916947


product price:  $15.49
/ea

Key Features

Overall Length
1-1/2
Length of Cut
1/2
Shank Diameter
1/8
Radius
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2001.015-S
Zoro #
G706916947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2
Length of Cut
1/2
Shank Diameter
1/8
Radius
0.015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.