Ferocious 2Fl 55 Deg 3/8" Dia 5/8" Loc 4" Oal
Mfr # 2524
Zoro # G706916213
product price:Â $83.15
/ea
Free Shipping & Returns
Key Features
Overall Length
4
Length of Cut
5/8
Shank Diameter
3/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2524
Zoro #
G706916213
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4
Length of Cut
5/8
Shank Diameter
3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.