Ferocious 2Fl 55 Deg 3/8"Dia 1-1/2"Loc 3"Oal W/.020 Rad
Mfr # CR2021.020
Zoro # G906917089
product price: $69.29
/eaKey Features
Overall Length
3
Length of Cut
1-1/2
Radius
0.02
Shank Diameter
3/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2021.020
Zoro #
G906917089
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3
Length of Cut
1-1/2
Radius
0.02
Shank Diameter
3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.