Ferocious 2Fl 55 Deg 5/32"Dia 3/4"Loc 2"Oal

  • Mfr # 2002

  • Zoro # G506916512


product price:  $13.95
/ea

Key Features

Overall Length
2
Length of Cut
3/4
Shank Diameter
5/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2002
Zoro #
G506916512
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Length of Cut
3/4
Shank Diameter
5/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.