Ferocious 2Fl 55 Deg 5/32"Dia 3/4"Loc 2"Oal W/.010 Rad & Zrn Coating

  • Mfr # CR2002.010-S

  • Zoro # G806916601


product price:  $46.15
/ea

Key Features

Overall Length
2
Length of Cut
3/4
Shank Diameter
5/32
Radius
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2002.010-S
Zoro #
G806916601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Length of Cut
3/4
Shank Diameter
5/32
Radius
0.01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.