Ferocious Series 2 Flute High Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics
Mfr # CR2051.060
Zoro # G606915620
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4
Length of Cut
1-3/4
Shank Diameter
5/8
Radius
0.06
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2051.060
Zoro #
G606915620
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4
Length of Cut
1-3/4
Shank Diameter
5/8
Radius
0.06
Description
CR2051.060: FEROCIOUS 2FL 55 DEG 5/8"DIA 1-3/4"LOC 4"OAL w/.060 RAD
- Solid Carbide End mill
- 55° Degree High Helix
- Bright Uncoated
- Corner Radius End Mill
- High Polish Radial Edge
- Aluminum & Non Ferrous Milling
- 2 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.