Ferocious 3X - Ball End 3Fl 1/2" Dia 1" Loc 3" Uncoated

  • Mfr # BN5330

  • Zoro # G706916534


product price:  $94.45
/ea
Free Shipping & Returns

Key Features

Length of Cut
1
Shank Diameter
1/2
Overall Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption