Ferocious 3x Series 3 Flute Variable Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics
Mfr # CR5330.030-S
Zoro # G806915505
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.03
Length of Cut
1
Overall Length
3
Shank Diameter
1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR5330.030-S
Zoro #
G806915505
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03
Length of Cut
1
Overall Length
3
Shank Diameter
1/2
Description
CR5330.030-S: Ferocious 3x - CR SERIES 3FL 1/2" DIA 1" LOC 3" w/.030 RAD & ZRN COATING
- Solid Carbide End mill
- Variable Helix
- ZrN Coated End Mill
- Corner Radius End Mill
- High Polish Radial Edge
- Aluminum & Non Ferrous Milling
- 3 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.