Ferocious 3x Series 3 Flute Variable Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics
Mfr # CR5303.020-S
Zoro # G906916440
product price:Â $22.15
/eaKey Features
Corner Radius
0.02
Overall Length
2
Length of Cut
5/8
Shank Diameter
3/16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR5303.020-S
Zoro #
G906916440
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02
Overall Length
2
Length of Cut
5/8
Shank Diameter
3/16
Description
CR5303.020-S: Ferocious 3x - CR SERIES 3FL 3/16" DIA 5/8" LOC 2" w/.020 RAD & ZRN COATING
- Solid Carbide End mill
- Variable Helix
- ZrN Coated End Mill
- Corner Radius End Mill
- High Polish Radial Edge
- Aluminum & Non Ferrous Milling
- 3 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.