Shop CGS TOOL
See all product information
Create Account
Hi Velocity Cr Series 4Fl 1/2" Dia 1-1/4" Loc 3" Oal W/.030 Cr And Altin Coating
- Mfr # HV143-5025.030
- Zoro # G506916765
product price:Â
$
92.55
/ea
Key Features
Corner Radius
.025-.030
Length of Cut
1-1/4
Overall Length
3
Shank Diameter
1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HV143-5025.030
- Zoro #
- G506916765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- .025-.030
- Length of Cut
- 1-1/4
- Overall Length
- 3
- Shank Diameter
- 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.