Ferocious 3X - Cr Series 3Fl 3/4" Dia 1-1/2" Loc 4" W/.030 Radius & Zrn Coating

  • Mfr # CR5357.030-S

  • Zoro # G506916451


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03
Overall Length
4
Length of Cut
1-1/2
Shank Diameter
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5357.030-S
Zoro #
G506916451
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03
Overall Length
4
Length of Cut
1-1/2
Shank Diameter
3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.