Shop CGS TOOL
See all product information
Create Account
MX High Performance Series 4 Flute End Mills for Milling Hard to Machine Metals
- Mfr # MX740-3750
- Zoro # G906916129
product price:Â
$
74.79
/ea
Key Features
Milling Diameter
0.375 in
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX740-3750
- Zoro #
- G906916129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 0.375 in
- Length of Cut
- 1.5 in
- Overall Length
- 3 in
- Shank Diameter
- 3/8
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- End Mill Cutting Type
- Center Cutting
- Finish
- nACRo
- End Mill Style
- Square End
Description
MX740-3750: VMAX MX SERIES VARIABLE HELIX SQUARE END: 4FL 3/8" DIA x 1-1/2" LOC x 3" OAL w/nACRo COATING
- Solid Carbide End mill
- Variable Helix
- Nacro Coating
- Square End Mill
- Eccentric Relief Cutting Edge
- Milling Hard Metals and Exotic
- 4 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.