39921 Flap Wheel 1-1/2 x 1/4 x 1 60 Grit Aluminum Oxide, PK10
- Mfr # 39921
- Zoro # G206380866
product price:Â
$
34.69
/pk of 10, $3.47/ea
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39921
- Zoro #
- G206380866
- UPC #
- 655332399218
- Country of Origin
- Taiwan, Province of China
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grit
- 60
Description
CGW ABRASIVES 39921 FLAP WHEEL 1-1/2" X 1/4" X 1" 60 GRIT ALUMINUM OXIDE
- CONSISTENT CUTTING ACTION EXCELLENT FOR WORKING IN SMALL, DIFFICULT TO REACH PLACES MAXIMUM PERFORMANCE AND LONG LIFE APPLICABLE MATERIALS: ALLOYED STEELS, STAINLESS STEELS, AND TEMPERED STEELS USED WITH: RIGHT ANGLE GRINDERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.