39922 Flap Wheel 1-1/2 x 1/4 x 1 80 Grit Aluminum Oxide, PK10
- Mfr # 39922
- Zoro # G702581330
product price:Â
$
4.29
/pk of 10, $0.43/ea
Sold in multiples of 10Â pks for
$42.90
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39922
- Zoro #
- G702581330
- UPC #
- 655332399225
- Country of Origin
- China
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grit
- 80
Description
CGW ABRASIVES 39922 FLAP WHEEL 1-1/2" X 1/4" X 1" 80 GRIT ALUMINUM OXIDE
- CONSISTENT CUTTING ACTION EXCELLENT FOR WORKING IN SMALL, DIFFICULT TO REACH PLACES MAXIMUM PERFORMANCE AND LONG LIFE APPLICABLE MATERIALS: HIGH TEMPERATURE ALLOYS, STAINLESS AND HEAT TREATED STEEL. HIGH TENSILE NON-FERROUS METALS USED WITH: RIGHT ANGLE GRINDERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.