Shop CGW ABRASIVES
See all product information
Create Account
39934 Flap Wheel 2 x 1/4 x 1 120 Grit Aluminum Oxide, PK10
Mfr # 39934
Zoro # G306381114
product price:Â $44.95
/pk 10, $4.50/eaKey Features
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Operating Speed (RPM)
25000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
39934
Zoro #
G306381114
UPC #
655332399348
Country of Origin
China
Dimensions
Shank Size
1/4 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Operating Speed (RPM)
25000
Description
CGW ABRASIVES 39934 FLAP WHEEL 2" X 1/4" X 1" 120 GRIT ALUMINUM OXIDE
- CONSISTENT CUTTING ACTION EXCELLENT FOR WORKING IN SMALL, DIFFICULT TO REACH PLACES MAXIMUM PERFORMANCE AND LONG LIFE APPLICABLE MATERIALS: FINE FINISH OF ALL MATERIALS USED WITH: RIGHT ANGLE GRINDERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.