42542 Abrasive Flap Disc 5" x 7/8" 40 Grit Zirconia
- Mfr # 42542
- Zoro # G406381090
product price:Â
$
97.69
/pk of 10, $9.77/ea
Key Features
Abrasive Material
Zirconia
Grit
40
Backing Material
Poly Cotton
Type
T27
Operating Speed (RPM)
12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42542
- Zoro #
- G406381090
- UPC #
- 655332425429
- Country of Origin
- China
Details
- Abrasive Material
- Zirconia
- Grit
- 40
- Backing Material
- Poly Cotton
- Type
- T27
- Operating Speed (RPM)
- 12200
Description
CGW ABRASIVES 42542 ABRASIVE FLAP DISC 5" X 7/8" 40 GRIT ZIRCONIA
- EXCELLENT ON CARBON AND STAINLESS STEEL PREMIUM 100% ZIRCONIA OFFERS MAXIMUM CUTTING CAPACITY, STRONG EDGE STABILITY, COOL CUTTING WITH LIGHT PRESSURE AND LONG LIFE RECOMMENDED FOR AGGRESSIVE USE AND HEAVY DUTY APPLICATIONS APPLICATIONS: DEBURRING, DEFLASHING, RUST REMOVAL, SNAGGING APPLICABLE MATERIALS: NON-FERROUS METALS, PLASTICS, WOODS USED WITH: RIGHT ANGLE GRINDER/SANDER
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.