Shop CGW ABRASIVES
See all product information
Create Account
48182 Resin Fibre Disc 4-1/2 DIA 36 Grit Ceramic, PK25
- Mfr # 48182
- Zoro # G206381061
product price:Â
$
73.89
/pk of 25, $2.96/ea
Key Features
Mounting Hole Size
7/8 in
Abrasive Grit
36
Operating Speed (RPM)
13300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48182
- Zoro #
- G206381061
- UPC #
- 655332481821
- Country of Origin
- China
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Details
- Abrasive Grit
- 36
- Operating Speed (RPM)
- 13300
Description
CGW ABRASIVES 48182 RESIN FIBRE DISC 4-1/2" DIA 36 GRIT CERAMIC
- COOL WORKING ON HARD MATERIALS ENGINEERED FOR EASY BREAK-DOWN WHILE SELF-SHARPENING APPLICATIONS: BLENDING, REMOVING APPLICABLE MATERIALS: STAINLESS STEEL, ICONEL USED WITH: RIGHT ANGLE GRINDER/SANDER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.