Shop CGW ABRASIVES
See all product information
Create Account
48505 Resin Fibre Disc 4-1/2 DIA 80 Grit Aluminum Oxide, PK100
- Mfr # 48505
- Zoro # G606380930
product price:Â
$
83.79
/pk of 100, $0.84/ea
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Operating Speed (RPM)
13300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48505
- Zoro #
- G606380930
- UPC #
- 655332485058
- Country of Origin
- China
- Operating Speed (RPM)
- 13300
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Description
CGW ABRASIVES 48505 RESIN FIBRE DISC 4-1/2" DIA 80 GRIT ALUMINUM OXIDE
- THE TIGHTENING CLAMP ON THE SPINDLE PREVENTS THE PRODUCT FROM CURLING, AS THE PRODUCT IS VERY SENSITIVE TO HUMIDITY APPLICATIONS: BLENDING, REMOVING APPLICABLE MATERIALS: FIBERGLASS, FERROUS METALS, BODY FILLERS, PAINT, PLASTICS USED WITH: RIGHT ANGLE GRINDER/SANDER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.