70111 Cut-Off Wheel 10 x 5/8 24 Grit Type 1 Aluminum Oxide, PK10
- Mfr # 70111
- Zoro # G106381284
product price:Â
$
7.55
/pk of 10, $0.76/ea
Sold in multiples of 10Â pks for
$75.50
Key Features
Wheel Type
Type 1
Grit
24
Primary Material Application
Metal, Steel
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70111
- Zoro #
- G106381284
- UPC #
- 655332701110
- Country of Origin
- Malaysia
Details
- Wheel Type
- Type 1
- Grit
- 24
- Primary Material Application
- Metal, Steel
- Abrasive Material
- Aluminum Oxide
Description
CGW ABRASIVES 70111 CUT-OFF WHEEL 10" X 5/8" 24 GRIT TYPE 1 ALUMINUM OXIDE
- ENGINEERED TO CUT STRUCTURAL STEEL, BAR STOCK, TUBING, AND NON-FERROUS METALS APPLICATIONS: GENERAL PURPOSE APPLICABLE MATERIALS: METAL, STEEL USED WITH: STATIONARY SAW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.