Abrasive Cut-Off Wheel, Type 1, 20 in Dia, 0.17 in Thick, 1 in Arbor Hole Size, Diamond, 24 Grit

  • Mfr # 70432

  • Zoro # G4104797


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
20 in
Overall Thickness
0.17 in
Connector Size
1 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70432
Zoro #
G4104797
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Diameter
20 in
Overall Thickness
0.17 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Abrasive Material
Diamond
Primary Material Application
All Steel types - RAIL

Description

CutOff Whl,20x0.17x1,D3,DMND,30G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.