Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 3/32 in Thick, White Aluminum Oxide, 36 Grit

  • Mfr # 45028

  • Zoro # G009035000


product price:  $2.25
/ea
Sold in multiples of 25 for $56.25

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Grit
36
Primary Material Application
Metal and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45028
Zoro #
G009035000
UPC #
655332450285
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
3/32 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Metal and Stainless Steel
Abrasive Material
White Aluminum Oxide
Maximum Operating Speed
13,300 RPM

Description

CGW Quickie Cut Cut-Off Wheel, Thin, Series: Quickie Cut, 4-1/2 in Wheel Dia, 3/32 in Wheel Thickness, 7/8 in Center Hole, 36 Grit, Medium Grade, White Aluminum Oxide Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: S, For Use With: Right Angle Grinders, Yes Reinforced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.