Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 1/4 in Thick, 24 Grit

  • Mfr # 56280

  • Zoro # G109010693


product price:  $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/4 in
Grit
24
Specification
ANSI B7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56280
Zoro #
G109010693
UPC #
12382562809
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
24
Specification
ANSI B7.1
Abrasive Material
AO

Description

Ferrous Metal, Wheel Type Number: Type 27, Wheel Hardness: R, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.