Shop CGW ABRASIVES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.04 in Thick, Zirconia Alumina, 60 Grit
- Mfr # 45011
- Zoro # G709034907
product price:Â
$
2.95
/ea
Sold in multiples of 25 for
$73.75
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45011
- Zoro #
- G709034907
- UPC #
- 655332450117
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.04 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Steel and Stainless Steel
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 12200 rpm
Description
CGW Quickie Cut Cut-Off Wheel, Straight Rigid, Series: Quickie Cut, 5 in Wheel Dia, 0.04 in Wheel Thickness, 7/8 in Center Hole, 60 Grit, Medium Grade, Zirconia Alumina Abrasive, 12200 rpm Maximum, Resin Bond, Applicable Materials: Steel and Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Yes Reinforced
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.