Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 36 Grit
Mfr # 36301
Zoro # G4105582
product price:Â $3.95
/ea
Sold in multiples of 50 for $197.50
Key Features
Wheel Type
Type 1
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Primary Material Application
stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36301
Zoro #
G4105582
UPC #
-
Country of Origin
Israel
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
stainless steel
Abrasive Material
White Aluminum Oxide
Series
WA36-T-Rigid
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.