Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, Zirconia Alumina, 36 Grit

  • Mfr # 35517

  • Zoro # G509032066


product price:  $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35517
Zoro #
G509032066
UPC #
655332355177
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Steel and Stainless Steel
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
10,200 RPM

Description

CGW Quickie Cut Cut-Off Wheel, Flexible Straight, Series: Quickie Cut, 6 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 36 Grit, Medium Grade, Zirconia Alumina Abrasive, 10200 rpm Maximum, Resin Bond, Applicable Materials: Steel and Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Yes Reinforced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.