Abrasive Cut-Off Wheel, Type 27, 4-1/2 in Dia, 3/32 in Thick, 7/8 in Arbor Hole Size, 36 Grit
Mfr # 45020
Zoro # G4105147
product price:Â $2.29
/ea
Sold in multiples of 25 for $57.25
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Grit
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45020
Zoro #
G4105147
UPC #
-
Country of Origin
Israel
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
36
Abrasive Material
White Aluminum Oxide
Series
WA36-S-BF
Primary Material Application
Metal & Stainless
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.