Camel Grinding Wheels Type 27 Depressed Center Wheels - 1/4in Grinding A24N Fast Cut for Metal

  • Mfr # 35643

  • Zoro # G216059233


product price:  $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Wheel Type
Type 27
Overall Diameter
5.45 in
Length
2.8 in
Width
1.4 in
Grade
A24N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35643
Zoro #
G216059233
UPC #
65533235643
Country of Origin
China

Dimensions

Overall Diameter
5.45 in
Length
2.8 in
Width
1.4 in
Overall Thickness
1/4 in

Details

Wheel Type
Type 27
Grade
A24N
Abrasive Material
Aluminum Oxide

Description

Camel Grinding Wheels Type 27 Depressed Center Wheels - 1/4in Grinding A24N Fast Cut for Metal, 7 x 1/4 x 5/8-11 A24-N-BF Steel T27 Fast Cut, 10 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.