Shop CGW ABRASIVES
CGW Abrasives 421-48011 4.5 x 0.87 in. Aluminum Oxide Resin Fibre Disc - 24 Grit
Mfr # 421-48011
Zoro # G704155621
product price:Â $57.05
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
421-48011
Zoro #
G704155621
UPC #
655332480114
Country of Origin
China
Description
Features
- Closed coat aluminum oxide with a vulcanized fiber backing for maximum performance.
- Closed coat aluminum oxide with a vulcanized fiber backing for maximum performance.
- High stock removal and cool cutting action on metal and welds
- Abrasive Material: Aluminum Oxide
- Grit: 24 Grit
- Size: 4.5 x 0.87 in.
- Weight: 12.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.