Shop CGW ABRASIVES
See all product information
Create Account
Standard Coated Abrasive Disc, 4-1/2 in Dia, 7/8 in Center Hole, 80 Grit, Fine Grade, Aluminum Oxide
- Mfr # 48016
- Zoro # G009035222
product price:Â
$
0.89
/ea
Sold in multiples of 25 for
$22.25
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Grit
80
Operating Speed (RPM)
13300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48016
- Zoro #
- G009035222
- UPC #
- 655332480169
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Details
- Abrasive Grit
- 80
- Operating Speed (RPM)
- 13300
Description
CGW Coated Abrasive Disc, Standard, 4-1/2 in Diameter Disc, 7/8 in Center Hole, 80 Grit, Fine Grade, Aluminum Oxide Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Body Fillers, Ferrous Metals, Fiberglass, Paint and Plastic, 13300 rpm Maximum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.