Shop CGW ABRASIVES
See all product information
Create Account
Concave Premium Radial Wheel Brush, 1-1/2 in Dia Brush, 0.012 in Dia Crimped Filament/Wire
- Mfr # 60160
- Zoro # G208674529
product price:Â
$
13.55
/ea
Sold in multiples of 10 for
$135.50
Key Features
Max. RPM
20000
Arbor Hole Size
1/4 in
Dia. (In.)
1-1/2 in
Face Width
1/4 in
Wire Dia.
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60160
- Zoro #
- G208674529
- UPC #
- 655332601601
- Country of Origin
- United States
- Max. RPM
- 20000
Dimensions
- Arbor Hole Size
- 1/4 in
- Dia. (In.)
- 1-1/2 in
- Face Width
- 1/4 in
- Wire Dia.
- 0.012 in
- Trim Length
- 1 in
Description
CGW Wheel Brush, Concave Premium Radial, 1-1/2 in Brush Dia, Crimped Filament/Wire Type, 0.012 in Filament/Wire Diameter, Carbon Steel Fill, 20000 rpm Maximum, Arbor Attachment, 1/4 in Shank Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.