Shop WALTER
See all product information
Create Account
Power Brushes, 3/4" L, 25000 RPM, Blue
- Mfr # 13C028
- Zoro # G823361019
product price:Â
$
10.59
/ea
Key Features
Operating Speed - Maximum
25,000 RPM
Wire Dia.
0.014 in
Wire Rope Length
3/4 in
Series
13-C
Compatible Tool Type
Die Grinder, Drill Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C028
- Zoro #
- G823361019
- UPC #
- 662980882306
- Country of Origin
- China
- Operating Speed - Maximum
- 25,000 RPM
- Series
- 13-C
- Compatible Tool Type
- Die Grinder, Drill Press
- Color
- Blue
- Primary Material Application
- Steel
- Item
- Power Brushes
- Connector Type
- Straight Shank
- Product Type
- Cup Brush
Dimensions
- Wire Dia.
- 0.014 in
- Wire Rope Length
- 3/4 in
- Brush Dia.
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
- Bristle Diameter
- 0.014 in
Description
Power Brushes, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3/4 in, Grit Not Applicable, Bristle Diameter 0.014 in, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.