This item is Discontinued.

Cgw Abrasives Contaminant-Free Premium Regular Coated Abrasive Flap Disc With Grinding Aid, 4-1/2 in Dia, 80 Grit,  31205

Contaminant-Free Premium Regular Coated Abrasive Flap Disc With Grinding Aid, 4-1/2 in Dia, 80 Grit, (Discontinued)

  • Mfr # 31205
  • Zoro # G009031743
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31205
Zoro #
G009031743
UPC #
655332312057
Country of Origin
United States

Description

CGW Coated Abrasive Flap Disc, Contaminant-Free Premium Regular, 4-1/2 in Disc Dia, 5/8-11 Center Hole Thread Size, 80 Grit, Fine Grade, Zirconia Alumina Abrasive, Type 29 Conical Disc, Heat Treated Polyester Backing, 13300 rpm Maximum, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.