Cgw Abrasives
CutOff Whl, 20x5/32x1, Stationary
Mfr # 70108
Zoro # G4104742
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 20"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- ARC ABRASIVES 2" Type S Ceramic Quick-Lok Disc, 100 Grit (31455-03)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 5/16" x 3/4" x 1/4" Shank - SH-2 (24871)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-41, 3/32 (10542)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide (45012)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x1/4" (66243510668)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS1400)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- Cgw Abrasives Cut-Off Wheels