Flap Disc, 4.5x5/8-11, T27, Z3, XL, 120G
Mfr # 42356
Zoro # G4112320
product price:Â $7.79
/ea
Sold in multiples of 10 for $77.90
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42356
Zoro #
G4112320
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Details
Item
Flap Disc,4.5x5/8-11,T27,Z3,XL,120G
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Zirconia
Grade
Fine
Grit
120
Series
Z3
Maximum Operating Speed
13,300 RPM
Description
Flap Disc,4.5x5/8-11,T27,Z3,XL,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.