Shop CGW ABRASIVES
See all product information
Create Account
Flap Disc, 5x5/8-11, Z3-120G, ZA, Hub, Abrasive Material: Zirconia AO w/Grinding Aid
- Mfr # 31015
- Zoro # G4115778
product price:Â
$
6.15
/ea
Sold in multiples of 10 for
$61.50
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia AO w/Grinding Aid
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31015
- Zoro #
- G4115778
- UPC #
- -
- Country of Origin
- United States
- Item
- Flap Disc,5x5/8-11,Z3-120G,ZA,Hub
- Flap Disc Type
- 27 - Depressed Center Flat Disc
- Abrasive Material
- Zirconia AO w/Grinding Aid
- Grade
- Fine
- Grit
- 80
- Maximum Operating Speed
- 13,300 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Description
Flap Disc,5x5/8-11,Z3-120G,ZA,Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.