Flap Disc, 4.5x7/8, T29, A3, Reg, 60G
Mfr # 39424
Zoro # G4113057
product price: $4.65
/eaSold in multiples of 20 for $93.00
Key Features
Flap Disc Type
29 - Conical Flap Disc
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39424
Zoro #
G4113057
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc,4.5x7/8,T29,A3,Reg,60G
Flap Disc Type
29 - Conical Flap Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
A3
Maximum Operating Speed
13,300 RPM
Description
Flap Disc,4.5x7/8,T29,A3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.