Flap Disc, 4x5/8, T29, Z3, XL, 80G
Mfr # 42165
Zoro # G4115139
product price: $5.39
/eaSold in multiples of 10 for $53.90
Key Features
Flap Disc Type
29 - Conical Flap Disc
Overall Diameter
4 in
Connector Size
5/8 in
Abrasive Material
Zirconia
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42165
Zoro #
G4115139
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Connector Size
5/8 in
Details
Item
Flap Disc,4x5/8,T29,Z3,XL,80G
Flap Disc Type
29 - Conical Flap Disc
Abrasive Material
Zirconia
Grade
Fine
Grit
80
Series
Z3
Maximum Operating Speed
15,300 RPM
Description
Flap Disc,4x5/8,T29,Z3,XL,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.