Zoro Homepage

Flap Disc, 60 Grit, Poly-Cotton

  • Mfr # 42304

  • Zoro # G2779187


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Material
Poly-Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42304
Zoro #
G2779187
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Material
Poly-Cotton
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
Z3
Maximum Operating Speed
13,300 RPM
Packaged In
BOX
Features
Performance Coated
Density Rating
High

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Z3, Backing Material Poly-Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 13,300 RPM, Features Performance Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.