Flap Disc, 7x7/8, T27, Z3, XL, 60G
Mfr # 42744
Zoro # G4117762
product price: $11.19
/eaSold in multiples of 10 for $111.90
Key Features
Flap Disc Type
27 - Depressed Center Flat Disc
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconia
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42744
Zoro #
G4117762
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc,7x7/8,T27,Z3,XL,60G
Flap Disc Type
27 - Depressed Center Flat Disc
Abrasive Material
Zirconia
Grade
Medium
Grit
60
Series
Z3
Maximum Operating Speed
8,600 RPM
Description
Flap Disc,7x7/8,T27,Z3,XL,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.