
Grinding Whl, 16x2x5, T1, PASP-60K8-VD
Mfr # 37809
Zoro # G4123791
product price: $231.99
/eaSold in multiples of 2 for $463.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
16"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37809
Zoro #
G4123791
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
16"
Thickness
2"
Arbor Hole Size
5"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Ceramic
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Pink
Abrasive Grit
60
Application
Precision Grind Applications
Abrasive Wheel Hardness
K
Max. RPM
1671
Description
Item Grinding Whl,16x2x5,T1,PASP-60K8-VD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.