
Grinding Whl, 24x1x12, T1, PASP-60K8-VD
Mfr # 37829
Zoro # G4124257
product price: $862.12
/ea
Sold in multiples of 2 for $1,724.24
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
24"
Thickness
1"
Arbor Hole Size
12"
Abrasive Material
Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37829
Zoro #
G4124257
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
24"
Thickness
1"
Arbor Hole Size
12"
Details
Item
Centerless, Cylindrical and Feed Regulating Wheel
Abrasive Material
Ceramic
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Pink
Max. RPM
1353
Application
Precision Grind Applications
Abrasive Grit
60
Abrasive Wheel Hardness
K
Description
Item Grinding Whl,24x1x12,T1,PASP-60K8-VD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.