Grinding Whl, 6x3/4x1, T1, AZ60-K8-V3, Sg PK

  • Mfr # 38113

  • Zoro # G4125243


product price:  $19.55
/ea
Sold in multiples of 5 for $97.75

Key Features

Abrasive Wheel Diameter
6"
Thickness
3/4"
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38113
Zoro #
G4125243
UPC #
-
Country of Origin
Israel

Dimensions

Abrasive Wheel Diameter
6"
Thickness
3/4"

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Color
Blue
Abrasive Grit
60
Abrasive Wheel Hardness
K
Max. RPM
4456

Description

Item Grinding Whl,6x3/4x1,T1,AZ60-K8-V3,Sg PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.