Cut-Off Wheel, Type 1, 14 in Dia, 0.125 in Thick, 1 in Arbor Hole Size, Zirconia Alumina, 30 Grit
- Mfr # 66253360493
- Zoro # G909754308
product price:Â
$
35.49
/ea
Sold in multiples of 10 for
$354.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
1 in
Grit
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66253360493
- Zoro #
- G909754308
- UPC #
- 662533604935
- Country of Origin
- United States
- Item
- Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 30
- Primary Material Application
- Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
- Abrasive Material
- Zirconia Alumina
- Series
- NorZon III Rail Cut
- Maximum Operating Speed
- 5,400 RPM
- Specification
- NORZON III RAIL CUT
- Compatible Tool Type
- High-Speed Gas Saw
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 0.125 in
- Connector Size
- 1 in
Description
Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 30, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Gas Saw, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Series NorZon III Rail Cut, Wheel Type Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.